This product requires certification to purchase.

Polyethylene, Aluminum and Stainless Steel 44 in. 16 in. 13 in. Valve Covers & Enclosure

You last purchased this on
 
L.J. Ruffin & Associates

Polyethylene, Aluminum and Stainless Steel 44 in. 16 in. 13 in. Valve Covers & Enclosure

  • Fast #
  • Part #W131632BLUE
  • Item #2972431
  • Manufacturer Part #131632BLUE
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
L.J. Ruffin & Associates

Polyethylene, Aluminum and Stainless Steel 44 in. 16 in. 13 in. Valve Covers & Enclosure

  • Fast #
  • Part #W131632BLUE
  • Item #2972431
  • Manufacturer Part #131632BLUE
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Height:
44 in
Length:
16 in
Material:
Aluminum, Plastic, Stainless Steel
Material Type:
Polyethylene
UL Listed:
No
Valve Size:
1/4 in
Width:
13 in