This product requires certification to purchase.

7 in. x 8 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 

7 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #L308F
  • Item #8261590
  • Manufacturer Part #308F
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

7 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #L308F
  • Item #8261590
  • Manufacturer Part #308F
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
7 in
Insulated:
No
Length:
8 ft