5 lbs. Pipe Joint Compound
5 lbs. Pipe Joint Compound
Product Details
Product Details
- Pressures: 350 psi (24 bar) for gas and 2,000 psi (34 bar) for liquid
- Sealing temperature up to 350° F (177°C)
- Non drip siliconized formula for fast application on metal threads
- Non-toxic and no VOCs
- Not to be used on oxygen service
- Made in the USA
Documents
Specifications
- Application:
- Metal
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 350
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi, 500 psi
- Size:
- 8 oz
- UL Listed:
- No