8 oz Metal Grey Pipe Joint Compound
8 oz Metal Grey Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Pressures: 350 PSI (24 BAR) for gas; 500 PSI (34 BAR) for liquid
- Sealing temperature: up to 350°F (177°C)
- No-drip siliconized formula for fast application on metal threads
- Lead-free, non-toxic, no V.O.C.
- DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
- Made in U.S.A.
Documents
Specifications
- Application:
- Surfaces
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 350
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 300 psi, 500 psi
- Size:
- 8 oz
- UL Listed:
- No