1 qt Heat Barrier Spray
Cool Gel® 1 qt Heat Barrier Spray
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Protects lead free valves during soldering
- Reduces the threat of costly heat damage to rubber seals and gaskets
- Protects components and materials during soldering to avoid heat damage
- Protects painted and finished surfaces from discoloration due to torch heat
- Unique gelled formula sticks to surfaces without dripping or running off
- Leaves no residue, eliminating cleanup
- Non-toxic, harmless to skin, and odorless
- Made in the USA
Documents
Specifications
- Collection:
- Cool Gel®
- Color Finish Name:
- Clear
- Height:
- 12-3/4 in
- Product Type:
- Heat Barrier Spray
- Size:
- 1 qt
- Weight:
- 2.305 lb
- Width:
- 5 in