Heat Barrier Spray in Clear
Cool Gel® Heat Barrier Spray in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Protects lead free valves during soldering
- Reduces the threat of costly heat damage to rubber seals and gaskets
- Protects components and materials during soldering to avoid heat damage
- Protects painted and finished surfaces from discoloration due to torch heat
- Unique gelled formula sticks to surfaces without dripping or running off
Documents
Specifications
- Application:
- Surfaces
- CARB OTC LEED Compliant:
- No
- Collection:
- Cool Gel®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 2-3/4 in
- Height:
- 10-1/4 in
- Maximum Temperature:
- 200
- Product Type:
- Heat Barrier Spray
- Size:
- 1 pt
- Width:
- 5 in