E-Z Break®
Frequently Purchased Together
Product Details
Product Details
- Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
- Resists galling, rust and corrosion so metal parts won't freeze up
- Contains fine particles of nickel and other additives
- Helps prevent galling of stainless steel threads
- Nickel material is excellent for ultra-high temperature applications
- Made in U.S.A.
Documents
Specifications
- Application:
- Bolts, Flanges, Nuts, Splines, Valves
- CARB OTC LEED Compliant:
- No
- Collection:
- E-Z Break®
- Color Finish Name:
- Silver Grey
- Depth:
- 2-1/2 in
- Height:
- 4-5/8 in
- Material:
- Aluminum, Nickel
- NSF Certified:
- No
- Product Type:
- Anti-Seize Compound
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 8 oz
- Temperature Range:
- Up to 2600 Deg F
- Width:
- 2-1/2 in