Flux
Flux
Frequently Purchased Together
Product Details
Product Details
- Water-soluble paste won't leave residue in water piping
- Meets industry standard ASTM B813 and contains no zinc chloride to reduce corrosion concerns
- Non-acid, non-toxic, and lead-free to eliminate safety concerns
- Cleans pipe upon application, allowing solder to run more smoothly around the pipe
- All-weather formula for use in hot and cold climates
- Convenient brush-in-cap for easy application.
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-813
- Application:
- Surfaces
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Product Type:
- Soldering Kit
- Size:
- 4 oz
- Temperature Range:
- Up to 800 Deg F