3/8 oz. Epoxy Replacement Stik in Green
Heat-Seal Stik® 3/8 oz. Epoxy Replacement Stik in Green
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sealing temperature: up to 350°F (177°C)
- Pressure to 600 psi (41 BAR)
- Repair pinhole leaks and get refrigeration system running again without having to replace an entire appliance
- No mixing of epoxy compounds, heat activation saves time on the job
- Fast repairs completed in 90 seconds
- Made in the USA
Documents
Specifications
- Application:
- Surfaces
- CARB OTC LEED Compliant:
- No
- Collection:
- Heat-Seal Stik®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 5/8 in
- Height:
- 4-7/8 in
- Length:
- 4-7/8 in
- Material:
- Epoxy
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Product Type:
- Sealant
- Size:
- 3/8 oz
- UL Listed:
- No
- UPC:
- 048615115757
- Width:
- 5/8 in