16 oz Metal Blue Pipe Joint Compound
Leak-Tite® 16 oz Metal Blue Pipe Joint Compound
Product Details
Product Details
- Pressures: 1,500 psi (102 bar) for gas and 5,000 psi (340 bar) for liquid
- Contains PTFE for effective sealing power
- Will not harden or dry out over time, remaining flexible for easy disassembly
- Contains no solvents that may shrink and weaken seal
- Washes off hands and clothes easily
- Not to be used on oxygen service
- Made in the USA
Documents
Specifications
- Application:
- Metal, PVC
- CARB OTC LEED Compliant:
- No
- Collection:
- Leak-Tite®
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 1500 psi, 5000 psi
- Size:
- 16 oz
- Temperature Range:
- -50 to 500° F (-46 to 260° C)
- UL Listed:
- No