1 qt. Gasket Lubricant
Lubri-Joint® 1 qt. Gasket Lubricant
Frequently Purchased Together
Product Details
Product Details
- FBC System Compatible
- Ideal for lubricating rubber gaskets, promoting proper expansion, and ensuring correct fit
- Suitable for all types of pipelines, including PVC and soil pipe, so only one brand of gasket lubricant is needed
- Non-bacterial, non-petroleum, no objectionable odor
- Can be applied to wet or dry surfaces, making preparation easy
- Will not deteriorate natural or synthetic rubber, plastic gasket, or cast iron pipe
Documents
Specifications
- Application:
- Surfaces
- CARB OTC LEED Compliant:
- No
- Collection:
- Lubri-Joint®
- Color Finish Name:
- Off White
- Depth:
- 3-1/2 in
- Height:
- 8-5/8 in
- Material:
- Mineral Oil
- Product Type:
- Lubricant
- Size:
- 1 qt
- Width:
- 3-1/2 in