This product requires certification to purchase.

1 qt All Purpose White Pipe Joint Compound

You last purchased this on
 
LA-CO®

Slic-tite® 1 qt All Purpose White Pipe Joint Compound

  • Fast #
  • Part #L42013
  • Item #461642
  • Manufacturer Part #42013
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LA-CO®

Slic-tite® 1 qt All Purpose White Pipe Joint Compound

  • Fast #
  • Part #L42013
  • Item #461642
  • Manufacturer Part #42013
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 708
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Contains PTFE for greater sealing power
  • Pressures: 3,000 PSI (204 BAR) for gas; 10,000 PSI (680 BAR) for liquid
  • Sealing temperature: -50°F to 500°F (-46°C to 260°C)
  • Can be used on a variety of metals and plastic, eliminating the need for any other thread sealant
  • Washes off hands and clothes easily; quick and easy cleanup
  • Safe, non-toxic, non-drying
  • DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
Application:
Surfaces
CARB OTC LEED Compliant:
No
Collection:
Slic-tite®
Color:
White
GSA Approved:
No
IAPMO Listed:
No
Maximum Temperature:
500
NSF:
NSF 61-G
NSF Certified:
Yes
Pipe Compatibility:
All Purpose
Pressure - Maximum:
10000 psi, 3000 psi
Size:
32 oz
Temperature Range:
-50 to 500 Deg F (-46 to 260 Deg C)
UL Listed:
Yes