8 oz. Metal White Pipe Joint Compound
Slic-tite® 8 oz. Metal White Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Contains PTFE for greater sealing power
- Pressures: 3,000 PSI (204 BAR) for gas; 10,000 PSI (680 BAR) for liquid
- Sealing temperature: -50°F to 500°F (-46°C to 260°C)
- Can be used on a variety of metals and plastic, eliminating the need for any other thread sealant
- Washes off hands and clothes easily; quick and easy cleanup
- Safe, non-toxic, non-drying
- DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
Documents
Specifications
- Application:
- Surfaces
- CARB OTC LEED Compliant:
- No
- Collection:
- Slic-tite®
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 500
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 3000 psi, 10000 psi
- Size:
- 8 oz
- Temperature Range:
- -50 to 500 Deg F
- UL Listed:
- Yes