1 pt Leak Finder
Sure-Chek® 1 pt Leak Finder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All-temperature formula: -55°F to 200°F (-48°C to 93°C)
- Handy spray bottle allows for easy, targeted application
- Ultra-sensitive long lasting bubbles for easy leak identification
- Non-corrosive, non-toxic, safe for oxygen
- Made in the USA
Documents
Specifications
- Collection:
- Sure-Chek®
- Color:
- Fluorescent Green
- Height:
- 10-1/8 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 1 pt
- Weight:
- 1.26 lb