111 gal. Residential Indirect Water Heater
111 gal. Residential Indirect Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel tank and heat exchanger
- Titanium ferritic 444 stainless steel alloy
- Sediment reducing inlet tube
- Immersed adjustable aquastat
- 2 in non-CFC foam insulation
- T&P relief valve included
- AHRI Certified
Specifications
- CSA Certified:
- Yes
- Capacity:
- 111 gal
- Diameter:
- 30-1/4 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 179
- Height:
- 63-3/8 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 217 lb