2 in. 120 gal. Jacketed Storage Tank
2 in. 120 gal. Jacketed Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Specially designed for installation where the peak demands require stored water
- Features 2 in non-CFC foam insulation, brass drain valve, and 2 protective magnesium anode rods to protect from corrosion
- Glass-lined tank
- Separate 1 in NPT opening provided for installation of a temperature and pressure relief valve
- Rear water connection, plugged
- Dielectric fittings and handhole cleanout
- Meets ASHRAE 90.1b performance criteria
Specifications
- Application:
- Commercial
- Capacity:
- 120 gal
- Diameter:
- 28-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 63 in
- Length:
- 63 in
- Material:
- Steel
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Width:
- 28 in