3/4 in. Immersion WEL
3/4 in. Immersion WEL
Frequently Purchased Together
Product Details
Product Details
- Brass / copper
- Nickel plated
- 3.125 in insertion depth
Specifications
- Brand Model Compatibility:
- Mighty Stack, Pennant, Mighty Therm 2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 6-1/2 in
- Material:
- Nickel Plated
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV