This product requires certification to purchase.

3/4 in. Natural Gas Valve for JVH-225 Mini-Therm Induced Draft Residential Gas-Fired Hydronic Boiler

You last purchased this on
 
Laars

3/4 in. Natural Gas Valve for JVH-225 Mini-Therm Induced Draft Residential Gas-Fired Hydronic Boiler

Brand image
You last purchased this on
 
Laars

3/4 in. Natural Gas Valve for JVH-225 Mini-Therm Induced Draft Residential Gas-Fired Hydronic Boiler

  • Fast #
  • Part #LRV2001900
  • Item #3547174
  • Manufacturer Part #RV2001900
4.8 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
JVH-225 Mini-Therm Induced Draft Residential Gas-Fired Hydronic Boiler
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fuel Type:
Natural Gas
Power Source:
Gas
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Volts:
24V



Call for Pricing
Call for Pricing