90 psi Temperature and Pressure Gauge
90 psi Temperature and Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 2-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 5-1/2 in
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 90
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- 70 to 250 Deg F