Head Gasket with Barrier in Black
Head Gasket with Barrier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High grade nitrile rubber
- Polymer content 100% butadiene acrylonitrile
- 1650 psi tensile strength
Documents
Specifications
- Brand Model Compatibility:
- Mighty Therm, Pennant, Mighty Therm 2
- Color Finish Name:
- Black
- Length:
- 15-9/10 in
- Product Type:
- Gasket
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV