Indirect-Fired Water Heater
Laars-Stor® SS Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel tank and heat exchanger
- Titanium ferritic 444 stainless steel alloy
- Sediment reducing inlet tube
- Immersed adjustable aquastat
- 2 in non-CFC foam insulation
- T&P relief valve included
- AHRI Certified
Specifications
- Capacity:
- 38 gal
- Collection:
- Laars-Stor® SS
- Diameter:
- 24 in
- End Connections:
- NPT x NPT
- First Hour Rating:
- 237
- Height:
- 38-1/4 in
- Material:
- Stainless Steel
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Indirect Fired