Indirect Water Heater
Laars-Stor® SS Indirect Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel tank and heat exchanger
- Titanium ferritic 444 stainless steel alloy
- Sediment reducing inlet tube
- Immersed adjustable aquastat
- 2 in. non-CFC foam insulation
- T&P relief valve included
- AHRI certified
Specifications
- Capacity:
- 73 gal
- Collection:
- Laars-Stor® SS
- Diameter:
- 24 in
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 367
- Height:
- 65-5/8 in
- Ignition System:
- Indirect Fired
- Material:
- Chromium-Molybdenum Ferritic Alloy, Stainless Steel, Titanium Alloy
- Material Type:
- 444
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 142 lb