Residential Water/Steam Boiler 140 MBH Natural Gas
Mascot® FT Residential Water/Steam Boiler 140 MBH Natural Gas
Product Details
Product Details
-
Green
Specifications
- Application:
- Residential
- BTU:
- 140000
- Boiler Type:
- Water/Steam Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Mascot® FT
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 29 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 140 MBH
- Length:
- 18 in
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in