This product requires certification to purchase.

Residential Water/Steam Boiler 750 MBH Natural Gas and Propane

You last purchased this on
 
Laars

Mascot® LX Residential Water/Steam Boiler 750 MBH Natural Gas and Propane

  • Fast #
  • Part #LMLXC175P
  • Item #5151558
  • Manufacturer Part #MLXC-175P
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Laars

Mascot® LX Residential Water/Steam Boiler 750 MBH Natural Gas and Propane

  • Fast #
  • Part #LMLXC175P
  • Item #5151558
  • Manufacturer Part #MLXC-175P
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
750000
Boiler Type:
Combi Boiler
Collection:
Mascot® LX
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
43 in
Ignition System:
Direct Spark Ignition
Input (MBH):
750 MBH
Length:
17 in
Media:
Hot Water
Phase:
Single Phase
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1/2 in