This product requires certification to purchase.

Metal Burner

You last purchased this on
 
Laars

Metal Burner

  • Fast #
  • Part #LL2012500
  • Item #3547184
  • Manufacturer Part #L2012500
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Laars

Metal Burner

  • Fast #
  • Part #LL2012500
  • Item #3547184
  • Manufacturer Part #L2012500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four burner bank
  • Stainless Steel
  • Low NOx
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
Pennant and Mighty Therm 2
Length:
15-3/10 in
Material:
Stainless Steel
Product Type:
Burner Assembly
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV