117.2kW 400 MBH Commercial Electric Water Heater
Mighty Therm® 2 117.2kW 400 MBH Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hot surface ignition
- On/off firing (2-stage optional)
- ASME 160 psi working pressure heat exchanger
- Flanged water connections
- Glass-lined headers with external header gaskets
- Stainless steel burners with removable burner tray
- Built-in fan for cat I and III systems
Specifications
- Application:
- Commercial
- BTU:
- 400000
- CEC Compliant:
- For Sale in CA
- Collection:
- Mighty Therm® 2
- Emission:
- Low NOx
- Height:
- 28-4/5 in
- MBH:
- 400
- Phase:
- Single Phase
- Power Source:
- Electric
- Volts:
- 120V
- Water Heater Type:
- Volume
- Watts:
- 117.2 kW