300 MBH 255000 BTU/h Water Boiler
Mighty Therm® 2 300 MBH 255000 BTU/h Water Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ASME “H” stamp
- ASME 160 psi working pressure heat exchanger
- Burner site glass
- 24V control system
- Intake air filter
- Hot surface ignition
- On/Off toggle switch
- Manual “A” gas valve
- Air pressure switch
Specifications
- AMP:
- 15
- ANSI:
- ANSI 372
- ASME:
- ASME H, ASME HLW
- Application:
- Commercial
- BTU:
- 300000
- BTU Heat Rating:
- 255000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Mighty Therm® 2
- Depth:
- 23-4/5 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 28-4/5 in
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 300 MBH
- Material:
- Cupro-Nickel
- Media:
- Hot Water
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Volts:
- 120V
- Width:
- 26-1/2 in