400 MBH Commercial Gas Water Heater
Mighty Therm® 2 400 MBH Commercial Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Certified for indoor or outdoor use
- Less than 10ppm NOx
- Meets NSF/ANSI-372 low lead content certification
- Flanged water connections
- Glass-lined headers
- External header gaskets
- Temperature pressure gauge
- Water flow switch
- 24V control system
- 115/24V transformer
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Commercial
- BTU:
- 400000
- CEC Compliant:
- For Sale in CA
- Collection:
- Mighty Therm® 2
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas, Propane
- MBH:
- 400
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - High:
- 160
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Weight:
- 330 lb