500 MBH Commercial Electric Water Heater
Mighty Therm® 2 500 MBH Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 500000
- CEC Compliant:
- For Sale in CA
- Collection:
- Mighty Therm® 2
- Height:
- 43-1/2 in
- Lining of Tank:
- Glass
- MBH:
- 500
- Phase:
- Single Phase
- Power Source:
- Electric
- Volts:
- 120V
- Water Heater Type:
- Volume