This product requires certification to purchase.

Volume 1500 MBH Commercial Electric Natural Gas and Propane Water Heater

You last purchased this on
 
Laars

Mighty Therm® 2 Volume 1500 MBH Commercial Electric Natural Gas and Propane Water Heater

  • Fast #
  • Part #LMT2V1500NACK1PJH
  • Item #3620897
  • Manufacturer Part #MT2V1500NACK1PJH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Laars

Mighty Therm® 2 Volume 1500 MBH Commercial Electric Natural Gas and Propane Water Heater

  • Fast #
  • Part #LMT2V1500NACK1PJH
  • Item #3620897
  • Manufacturer Part #MT2V1500NACK1PJH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Environmentally sound
  • Durable construction
  • Flexible venting
  • Easy installation and maintenance
  • 2-stage firing 2-stage firing
  • Fan-assisted combustion system
  • External staging control connections
  • Factory-mounted options
  • Modular construction with removable and separated burner trays, gas train and blower assembly
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASME:
ASME H, ASME HLW
Application:
Commercial
BTU:
1500000
CEC Compliant:
For Sale in CA
Collection:
Mighty Therm® 2
Depth:
29-2/5 in
Emission:
Low NOx
Fuel Type:
Natural Gas, Propane
Height:
43-1/2 in
Lining of Tank:
Glass
MBH:
1500
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric, Gas
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Volts:
120V
Water Connection Size:
2-1/2 in
Water Heater Type:
Volume