Commercial Water/Steam Boiler 500 MBH Natural Gas
Mighty Therm® Commercial Water/Steam Boiler 500 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 500000
- CEC Compliant:
- For Sale in CA
- Collection:
- Mighty Therm®
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 43-1/2 in
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 500 MBH
- Length:
- 43-3/4 in
- Media:
- Hot Water/Steam
- Phase:
- Single Phase
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in