This product requires certification to purchase.

300000 BTU Water Heater

Laars

Mighty Therm2® 300000 BTU Water Heater

  • Fast #
  • Part #LMT2V0300NACC2PLG
  • Item #7002134
  • Manufacturer Part #MT2V0300NACC2PLG
5 out of 5 Customer Rating
Brand image
Laars

Mighty Therm2® 300000 BTU Water Heater

  • Fast #
  • Part #LMT2V0300NACC2PLG
  • Item #7002134
  • Manufacturer Part #MT2V0300NACC2PLG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ASME construction
  • 160 psi maximum working pressure
  • Certified for indoor or outdoor placement
  • Certified for Category I or Category III vent systems
  • Low NOx
  • CSA low lead certified
  • CSD-1 construction
  • Heater pump mounted and wired
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME H
Application:
Commercial
BTU:
300000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Mighty Therm2®
Emission:
Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
28-4/5 in
MBH:
300
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Gas
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
No
Volts:
120V
Water Heater Type:
Commercial
Weight:
300 lb