This product requires certification to purchase.

Gas Boiler 125 MBH 125000 BTU Gas and Water 84.00% AFUE 120V

You last purchased this on
 
Laars

Mini-Therm® JX Gas Boiler 125 MBH 125000 BTU Gas and Water 84.00% AFUE 120V

  • Fast #
  • Part #LJX125NLIU1
  • Item #9700926
  • Manufacturer Part #JX125NLIU1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Laars

Mini-Therm® JX Gas Boiler 125 MBH 125000 BTU Gas and Water 84.00% AFUE 120V

  • Fast #
  • Part #LJX125NLIU1
  • Item #9700926
  • Manufacturer Part #JX125NLIU1
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ASME "H" stamp
  • Integral low water cutoff
  • Digital temperature display
  • Rheostat temperature set point
  • 7 economy run modes
  • Outdoor reset
  • Warm weather shutdown
  • Indirect DHW priority
  • Spark to pilot ignition
  • Low voltage terminal block
  • Requires Certification

Specifications

AFUE:
84.00 %
AMP:
0.7, 0.9, 15
ASME:
ASME H
Application:
Hydronic, Residential
BTU:
125000
BTU Heat Rating:
105000 Btu/h
Boiler Type:
Gas Boiler
CEC Compliant:
For Sale in CA
Collection:
Mini-Therm® JX
Depth:
20-1/8 in
Fuel Type:
Natural Gas, Propane
Height:
32-1/8 in
Ignition System:
Spark Ignition
Input (MBH):
125 MBH
Media:
Hot Water
Power Source:
Electric
Volts:
120V
Width:
28-5/8 in