This product requires certification to purchase.

Residential Water/Steam Boiler 750 MBH Natural Gas

You last purchased this on
 
Laars

NeoTherm® Residential Water/Steam Boiler 750 MBH Natural Gas

  • Fast #
  • Part #LNTV750NXX3
  • Item #4662709
  • Manufacturer Part #NTV750NXX3
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Laars

NeoTherm® Residential Water/Steam Boiler 750 MBH Natural Gas

  • Fast #
  • Part #LNTV750NXX3
  • Item #4662709
  • Manufacturer Part #NTV750NXX3
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
750000
CEC Compliant:
For Sale in CA
Collection:
NeoTherm®
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
50-1/2 in
Ignition System:
Direct Spark Ignition
Input (MBH):
750 MBH
Length:
24-1/2 in
Media:
Hot Water/Steam
Phase:
Single Phase
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in
Width:
25 in