This product requires certification to purchase.

100 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
Laars

U.H.E. Series 100 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LLUHE100T199E3N
  • Item #9349776
  • Manufacturer Part #LUHE100T199E3N
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Laars

U.H.E. Series 100 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LLUHE100T199E3N
  • Item #9349776
  • Manufacturer Part #LUHE100T199E3N
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Intelligent proven design combines temperature control, diagnostic codes, and system ignition functions into a single control board with a digital LCD display
  • Cold water inlet sediment reducing device helps prevent sediment build up in the tank
  • For improved operational dependability and durability
  • Two different digitally displayed operation modes have the capability of adjusting the temperature setting up to 180°F (82°C), and adjusting the degree setting
  • A self compensating negative regulation system automatically increases or decreases fuel flow when a change in combustion air is detected. This provides the range for optimum combustion and efficiency (automatic high altitude compatibility)
  • Ultra quiet operation
  • A single exhaust pressure switch
  • 1 in. NPT side connections for space heating
  • Sanitizing capability
  • Requires Certification
  • Green

Documents


Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Antimicrobial:
Yes
Application:
Commercial
BTU:
199999
Capacity:
100 gal
Collection:
U.H.E. Series
Diameter:
28-1/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
77-1/8 in
Lining of Tank:
Glass
MBH:
199.999
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Temperature Range:
Up to 180 Deg F
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
1-1/2 in
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
High Efficiency
Watts:
58.6 kW