23-1/2 in. Counter Mount or Wall Mount Rectangular Porcelain Bathroom Sink in White
Aquagrande 23-1/2 in. Counter Mount or Wall Mount Rectangular Porcelain Bathroom Sink in White
Product Details
Product Details
- Porcelain sink with overflow
- Most standard American drains can also be used
- Glazed back wall
- Location of wall-mount holes is approximate
- Wall-mounting bolts are included
- Unglazed bottom
- Current cut-out template can be requested
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Aquagrande
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 23-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-1/2 in x 11 in x 4-3/4 in
- Sink Depth:
- 6-1/4 in
- Sink Installation Type:
- Counter Mount, Vanity Top, Wall Mount
- Sink Material:
- Porcelain
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18-1/2 in