1.6 gpf Elongated One Piece Toilet in White
Aquatre 1.6 gpf Elongated One Piece Toilet in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2013, ASME A112.19.14 2013
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2013
- Collection:
- Aquatre
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 0.8 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Button
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16 in
- Toilet Bowl Length:
- 26-5/8 in
- Toilet Bowl Width:
- 15-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- No