This product requires certification to purchase.

14 in. Metal Circular Saw Blade

You last purchased this on
 
Lackmond

14 in. Metal Circular Saw Blade

  • Fast #
  • Part #LLUS141251PRO
  • Item #7234386
  • Manufacturer Part #LUS141251PRO
4 out of 5 Customer Rating
You last purchased this on
 
Lackmond

14 in. Metal Circular Saw Blade

  • Fast #
  • Part #LLUS141251PRO
  • Item #7234386
  • Manufacturer Part #LUS141251PRO
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Ductile Iron, Cutting
Arbor Hole Size:
1 in
Blade Material:
Metal
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Diameter:
14 in