This product requires certification to purchase.

Economy Steel Toe Hip Boot in Black

You last purchased this on
 
Lacrosse Safety and Industrial

Lacrosse® Economy Steel Toe Hip Boot in Black

  • Fast #
  • Part #L24009091
  • Item #4425368
  • Manufacturer Part #24009091
5 out of 5 Customer Rating
You last purchased this on
 
Lacrosse Safety and Industrial

Lacrosse® Economy Steel Toe Hip Boot in Black

  • Fast #
  • Part #L24009091
  • Item #4425368
  • Manufacturer Part #24009091
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-2413-11
Collection:
Lacrosse®
Color Finish Name:
Black
Gender:
Mens
Height:
32 in
Material:
Rubber, Steel