This product requires certification to purchase.

Size 8 Economy Knee Boot in Black

You last purchased this on
 
Lacrosse Safety and Industrial

Size 8 Economy Knee Boot in Black

  • Fast #
  • Part #L240090438
  • Item #4837022
  • Manufacturer Part #24009043-8
5 out of 5 Customer Rating
You last purchased this on
 
Lacrosse Safety and Industrial

Size 8 Economy Knee Boot in Black

  • Fast #
  • Part #L240090438
  • Item #4837022
  • Manufacturer Part #24009043-8
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rubber is naturally waterproof and with our proven formulas, our rubber remains durable and waterproof year after year
  • We've added a second layer of rubber to the toe for stronger abrasion resistance in this high-wear area
  • Durable, vulcanized construction, a 90° heel, and slip resistant traction allow you to tread forth wherever your work takes you
  • Requires Certification

Specifications

ASTM:
ASTM F-2413-11
Color Finish Name:
Black
Gender:
Mens
Height:
16 in
Material:
Fabric, Plastic, Steel
Material Type:
Nylon
Shoe Size:
8 MENS
Weight:
5.1 lb