Size 8 Nylon and Leather Waterproof Boot in Brown
Size 8 Nylon and Leather Waterproof Boot in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-2413-05
- Color Finish Name:
- Brown
- Gender:
- Mens
- Height:
- 8 in
- Material:
- Leather, Plastic
- Material Type:
- Nylon
- Shoe Size:
- 8