28 fl. oz. Butyl Sealant
28 fl. oz. Butyl Sealant
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- Length:
- 4-1/2 ft
- Material:
- Rubber
- Material Type:
- Butyl
- NSF Certified:
- No
- Product Type:
- Sealant
- Size:
- 28 fl oz
- UL Listed:
- No
- Width:
- 1 in