This product requires certification to purchase.

120V Bronze Circulator Pump

You last purchased this on
 
Laing Thermotech

120V Bronze Circulator Pump

  • Fast #
  • Part #LLHB08100085
  • Item #4085138
  • Manufacturer Part #LHB08100085
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Laing Thermotech

120V Bronze Circulator Pump

  • Fast #
  • Part #LLHB08100085
  • Item #4085138
  • Manufacturer Part #LHB08100085
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Saves 68% electricity compared to a standard circulating pump
  • Highly efficient ECM technology
  • Long-lasting, silent operation
  • Variable motor control
  • Comes with cord
  • Resistant to scale build up
  • No shaft or seal
  • Maintenance free without blockage
  • Single bearing design
  • Standard feature Vario allows for stepless speed control that sets pump performance to individual system requirements
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Connection Type:
NPT
Depth:
2-3/10 in
Flow Rate:
6 gpm
Height:
17 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Maximum Temperature:
203
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Volts:
120V
Watts:
28 W
Width:
15 in