This product requires certification to purchase.

1/50 hp 115V Brass Circulator Pump

You last purchased this on
 
Laing Thermotech

Autocirc® 1/50 hp 115V Brass Circulator Pump

  • Fast #
  • Part #L60A0G6001
  • Item #10233767
  • Manufacturer Part #60A0G6001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Laing Thermotech

Autocirc® 1/50 hp 115V Brass Circulator Pump

  • Fast #
  • Part #L60A0G6001
  • Item #10233767
  • Manufacturer Part #60A0G6001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Built-in 24-hour timer which allows the selection of system operating periods to suit family usage
  • Built-in fixed thermostat or an optional, adjustable ON thermostat
  • Highly efficient ECM technology
  • No shaft, no seal
  • Single bearing design
  • Comes complete with a 6 ft. long power cord
  • No return line required
  • Compact spherical motor design
  • Silent operation
  • 6 foot power cord
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.14
Collection:
Autocirc®
Connection Size:
1/2
Connection Type:
NPT
Cord Length:
6 ft
Discharge Pressure:
145
Flow Rate:
240 gph
Horsepower:
1/50 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
6
Product Type:
Circulator Pump
Pump Body Material:
Brass
Volts:
115V
Watts:
14 W
Weight:
4 lb