This product requires certification to purchase.

You last purchased this on
 
Laing Thermotech

Autocirc®

  • Fast #
  • Part #LE1BCANCT1W06
  • Item #4099774
  • Manufacturer Part #E1-BCANCT1W-06
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Laing Thermotech

Autocirc®

  • Fast #
  • Part #LE1BCANCT1W06
  • Item #4099774
  • Manufacturer Part #E1-BCANCT1W-06
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fixed thermostat
  • Built-in temperature sensor automatically turns on pump when water temperature in the hot water supply line cools to 85° F, and turns off when it reaches 95° F
  • Built-in auto closure device prevents hot and cold water mixing when the pump is off
  • Hot water is also instantly available at all other faucets/taps between the water heater and sink under which Autocirc® pump is installed
  • Requires Certification

Specifications

Collection:
Autocirc®
Depth:
4-13/32 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
7-7/16 in
Impeller:
Nylon
Material:
Brass
Maximum Temperature:
203
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Electric
Product Type:
Recirculation Pump, Thermostat
RPM:
3450
UL Listed:
No
Volts:
115V
Width:
4-3/8 in