1/50 hp 120V Brass Circulator Pump
E Series 1/50 hp 120V Brass Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy installation
- Programmable timer and built-in thermostat available to further reduce energy consumption
- Available with integrated check and ball valves for quick isolation during service
- Saves 68% electricity compared to a standard circulating pump
- Highly efficient ECM technology
- Long lasting, silent operation
- Resistant to scale build up
- Maintenance free without blockage, extended service life
- Single bearing design
- Shaftless and sealless
-
Lead Law Compliant
Specifications
- AMP:
- 0.7
- Collection:
- E Series
- Connection Size:
- 1/2
- Connection Type:
- Union
- Cord Length:
- 6 ft
- Discharge Pressure:
- 60
- Flow Rate:
- 300 gph
- Horsepower:
- 1/50 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 6
- Product Type:
- Circulator Pump
- Pump Body Material:
- Brass
- Volts:
- 120V
- Watts:
- 10 W
- Weight:
- 3.1 lb