11 x 8 in. Disposable Faceshield
11 x 8 in. Disposable Faceshield
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Clear
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- PETG
- Reusable:
- No
- Size:
- 11 in x 8 in
- Width:
- 8 in