23-7/10 in. 60dB Commercial Undercounter Dishwasher in Stainless Steel
23-7/10 in. 60dB Commercial Undercounter Dishwasher in Stainless Steel
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 29
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 60 dB
- Depth:
- 25-7/10 in
- Energy Star Compliant:
- Yes
- Height:
- 33 in
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 23-7/10 in