10-3/4 x 9-3/4 x 6 in. Wall Vent
10-3/4 x 9-3/4 x 6 in. Wall Vent
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 6 in
- Height:
- 9-3/4 in
- Length:
- 10-3/4 in
- Material:
- Plastic
- Vent Duct Shape:
- Round
- Width:
- 8-91/100 in