This product requires certification to purchase.

10 x 11-1/4 x 8 in. Wall Vent Aluminum

You last purchased this on
 
LAMBRO

10 x 11-1/4 x 8 in. Wall Vent Aluminum

  • Fast #
  • Part #LAM348
  • Item #2304306
  • Manufacturer Part #348
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

10 x 11-1/4 x 8 in. Wall Vent Aluminum

  • Fast #
  • Part #LAM348
  • Item #2304306
  • Manufacturer Part #348
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Opening/closing damper prevents outside elements from entering the vent
  • Damper is spring loaded to keep damper closed when not in use
  • Requires Certification

Specifications

Diameter:
8 in
Height:
7-1/4 in
Length:
11-1/4 in
Material:
Aluminum
Width:
10 in